Welcome to Würth Slowakia For trade customers only
Serrated locking nut with locking teeth steel strength class 8, zinc-plated, blue passivated (A2K)
Serrated locking nut with locking teeth steel strength class 8, zinc-plated, blue passivated (A2K) - 1
Serrated locking nut with locking teeth steel strength class 8, zinc-plated, blue passivated (A2K) - 2
Serrated locking nut with locking teeth steel strength class 8, zinc-plated, blue passivated (A2K) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Serrated locking nut with locking teeth steel strength class 8, zinc-plated, blue passivated (A2K)

See product details

Available in 10 versions
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
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (Fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).