Adjusting ring, type A DIN 705, type A and set screw DIN 913, steel plain
For detailed information, other images and documents, please select individual articles from the following table.
Adjusting ring, type A DIN 705, type A and set screw DIN 913, steel plain
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
Up to d1 = 70 mm with one set screw, over d1 = 70 mm with two set screws
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!