Welcome to Würth Slowakia For trade customers only
Banjo bolt DIN 7643, zinc-plated steel, thick-film passivated (VZD), short version
Banjo bolt DIN 7643, zinc-plated steel, thick-film passivated (VZD), short version - 1
Banjo bolt DIN 7643, zinc-plated steel, thick-film passivated (VZD), short version - 2

For detailed information, other images and documents, please select individual articles from the following table.

Banjo bolt DIN 7643, zinc-plated steel, thick-film passivated (VZD), short version

See product details

Available in 2 versions
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
Connection elements with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution