Siphon connecting piece for micro cartridge
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
Connection thread: Left-handed thread R 3/8"
Application area
For transfusing from small bottle (5 kg and 11 kg bottle) to very small bottle (425 g).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!