For detailed information, other images and documents, please select individual articles from the following table.
Quick Fresh Turbo deodoriser
For effectively controlling interior odours
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- One-shot application
- Chargeable unit – one can for one application
- All electrical devices must be switched off during application.
- Avoid ignition sources.
- Ventilate the area well for several minutes after use.
- Do not smoke inside the area straight after application.
- Use only one can per application.
- Preliminary tests are essential before use, particularly in the case of light surfaces.
E.g. cars, HGVs, motorhomes/caravans, buses and trains, public areas such as fitness studios and hotel rooms, and sanitary facilities etc.
Also suitable for home and leisure
In buildings:
Empty the canister by fully pressing down the spray head once in the centre of the room (takes approx. 2 seconds).
In vehicle interiors:
Saloon cars: Switch off vehicle and spray a complete canister into the vehicle interior through the opened driver's door. Then close the door and allow the spray to take effect for approx. 5 - 10 minutes. After this waiting period has elapsed, open the driver's door and passenger door and allow the vehicle to ventilate well.
Estate cars/vans:
Spray the canister through the opened tailgate towards the front of the vehicle, then close the tailgate. Follow subsequent steps as described above.
No persons are allowed to be inside the vehicle during application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!