Designer glass shelf support, oval
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
- Pin ∅ 3 mm and 5 mm
- With soft, translucent rubber top
- Rubber top fits into the glass base, the shelf does not rattle
- Load capacity: 6.5 N/dm² (4 supports in accordance with DIN EN 14749)
Material: Die-cast zinc, nickel-plated
- High degree of resistance to breakage
- High-quality surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!