Designer glass shelf support
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
- 5-mm diameter pins
- Clamping range up to 10 mm using the adjustment screw
- Load capacity: 6.5 N/dm² (4 supports in accordance with DIN EN 14749)
Material: Die-cast zinc, nickel-plated, with plastic adjustment screw (PA6)
- High degree of resistance to breakage
- Elegant, high-quality surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!