For detailed information, other images and documents, please select individual articles from the following table.
Diamond milling disc, long-life, for construction sites
The specialised disc for removing old mortar from joints during renovation work (e.g. clinker facades) and for milling joints/slots, for tile and floor layers, facade renovators, electricians, plumbing companies and similar trades. Also used for the installation of thin installation cables and similar jobs.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Register now and access more than 125,000 products
Very efficient
The extra wide segment, which is available in different thicknesses so that it may be matched perfectly to the task at hand, removes a large amount of material in one step. An open joint can be created quickly during renovation work, and a slot of sufficient width can be made during installation work so a cable can be pressed in.
For a precise fit
Four different segment thicknesses (4.5–10 mm) enable the correct disc to be selected for the particular application, ensuring highly effective operation.
Extended service life
Over 20% higher segments extend service life noticeably in comparison to conventional diamond milling discs.
Optimum stability
Milling places great demands on the stability of the disc. Special welded-on cemented carbide segments protect the main blade against undercut, ensuring effective prevention of premature breakage of the segments.
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Cut larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
For angle grinders
For dry and wet cutting
Old concrete, concrete, abrasive/fresh concrete/aerated concrete, mortar/plaster, sand-lime brick, brick/soft clinker
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!