The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Winter diesel performance improver
To improve the filterability and the cloud point of diesel fuel
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Prevents slushiness
- Prevents the fuel line and filter from becoming clogged
- The diesel engine also works at low temperatures
- Improves filtration ability and the pour point of the diesel fuel
- Ensures winter operation in cold conditions
- Compatible with all conventional diesel fuels, however ineffective with pure organic diesel
- Improvement of up to -10°C at max. -31°C depending on the fuel quality
The additive must be added before the first flocculation; any flocculation that has already occurred cannot be dissolved by the product. Ideally, the additive should be at room temperature and the diesel fuel being treated should not be below 0°C. The additive should ideally be added just before the fuelling process.
For all passenger car and truck diesel engines, buses, construction machinery, including common rail and pump/nozzle systems.
Add the contents of the can to the tank at temperatures around 0°C to produce the optimum effect.
- Add 1000 ml to the fuel in the ratio of 1:1000.
- Add 300ml to achieve a concentration of 1:500 in the fuel.
- 150 ml is sufficient for max. 70 litres of fuel.
During the colder seasons, we recommend prolonged use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!