DWM 350 digital protractor/level inclinometer
For detailed information, other images and documents, please select individual articles from the following table.
DWM 350 digital protractor/level inclinometer
Short digital protractor/level inclinometer with 2 vials and digital readout
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
No inaccurate measurements
- Horizontal and vertical vials prevent placing at an incline
Easy to read
- Large, easy-to-read digital display
- Activatable backlight for use in low-light conditions
Easy handling
- Reset function for zero-setting in any position
- Hold function saves any measured value on the display, even when repositioning the protractor
- The last value is displayed the next time the protractor is switched on
- Simple switching from angle measurement to inclination measurement by pressing the power button twice (only for art. no. 071564193)
Long service life
- Highly precise aluminium measuring jaws
- Hard-wearing red powder coating
Ideal for tool cases
- Small jaw length allows easy transport
Notice
- Inclination measurement in % only for art. no. 071564193
Application area
- For various applications, such as construction, assembly, metalworking and mechanical engineering
Instructions
- Press the power button twice (only for art. no. 071564193) to switch from angle measurement to inclination measurement
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!