For detailed information, other images and documents, please select individual articles from the following table.
Disposable breathing mask FFP2 with valve
High level of comfort and low respiratory resistance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Flexible aluminium nosepiece
- Excellent fit on the face
- Secure seal in the nose area
Soft inner fleece
- Comfortable to wear
Multi-layer filter medium
- Excellent filter performance
- Low breathing resistance
Comfortable exhalation valve
- Reduces exhalation resistance
- Makes it easier for moisture and heat to escape
Elastic textile straps
- Tear-resistant head straps
- Suitable for various head sizes
Protects against up to ten times the limit value of particles, dust, solid and liquid aerosols, mist and smoke that are hazardous or have a low level of toxicity, e.g. when grinding, cutting and machining softwood, processing glass and mineral fibres, and when performing activities that involve large amounts of dust in the construction industry and in agriculture.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!