Dividing strip
For detailed information, other images and documents, please select individual articles from the following table.
Dividing strip
Closed-cell, white PE foam with one-sided 12 mm adhesive strip for dry walling and plastering. Can be used for connections in the roof area and for joints in blinds and shades. Prevents cold bridges and capillary effects.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Insulation and sealing material for facing joints
- Prevents tension and cracks with plaster connections in conjunction with suspended ceilings and partition walls
- Reliable sealing against capillary effects
- Prevents cold bridges
- The protruding part of the tape can be easily and cleanly cut off at the edge of the plaster or the gypsum plasterboard
Notice
The surface must be dry and free from dust, grease and oil. Please ensure sufficient contact pressure.
Use a primer on absorbent surfaces.
Application area
Application area
Can be used for connections in the roof area and for blind joints
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!