Welcome to Würth Slowakia For trade customers only
Information frame, self-adhesive
Information frame, self-adhesive - 1
Information frame, self-adhesive - 2
Information frame, self-adhesive - 3
Information frame, self-adhesive - 4
Information frame, self-adhesive - 5
Information frame, self-adhesive - 6
Information frame, self-adhesive - 7
Information frame, self-adhesive - 8
Information frame, self-adhesive - 9
Information frame, self-adhesive - 10
Information frame, self-adhesive - 11
Information frame, self-adhesive - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Information frame, self-adhesive

Self-adhesive and hinged information frame with magnetic closure for quick and easy exchange of documents.

See product details

Available in 1 version
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
  • Present information in a professional, high-quality manner

  • Dual inserts allow reading from both sides on glass surfaces

  • Frame appears identical from each side

  • Can, for example, be removed from the glass

  • Documents can be inserted and changed quickly with the hinged, magnetic frame

  • Simple to install on sufficiently strong, smooth surfaces without additional materials

  • Can be used in portrait or landscape orientation
Application area