Welcome to Würth Slowakia For trade customers only
Information frame, write-on, magnetic
Information frame, write-on, magnetic - 1
Information frame, write-on, magnetic - 2
Information frame, write-on, magnetic - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Information frame, write-on, magnetic

The magnetic info frame with open frame and pen holder is ideal for documents that are to be written on directly

See product details

Available in 1 version
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
  • Direct writing on A4 documents without opening the info frame

  • Easy to attach to metallic surfaces such as whiteboards, presentation boards and lockers as well as lean cubes and machines in production

  • Fold-open magnetic frame for fast insertion and replacement of documents

  • Pen holder for all pens, with mounting clip

  • Fill level up to 5 sheets of 80 g/m²
Application area