Welcome to Würth Slowakia For trade customers only
Double-sided protective tape Duoband
Double-sided protective tape Duoband - 1
Double-sided protective tape Duoband - 2

For detailed information, other images and documents, please select individual articles from the following table.

Double-sided protective tape Duoband

Double-sided protective tape with a full-surface coated adhesive side and one side with adhesive-free edge

See product details

Available in 2 versions
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
Good UV resistance of up to 6 weeks



One fully coated adhesive side, while one side has an adhesive-free edge


  • Solid backing paper enables easy, manual working

  • Adhesive-free edge ensures easy removal of the silicone-coated cover film and prevents separated adhesive residue from ending up in the varnish or paint


  • Controlled dispensing

  • Good adhesive strength

  • Water resistance
Notice
  • Never expose the adhesive side to direct sunlight

  • Not suitable for oven drying

  • Limited suitability for porous, sanded and rough surfaces that would absorb the adhesive on the tape or physically attack it, e.g. sanded metals. When used on water-based acrylate coatings, nitrocellulose paints with a high proportion of thinner, other chemically aggressive substances and all non-ferrous metals, e.g. copper and aluminium and eloxal and powder-coating, preliminary testing is absolutely required. Otherwise there is the possibility that residues will be left

  • Not suitable for any surface with insufficient internal stability, such as poorly adhering varnish or weathered wood
Application area