For detailed information, other images and documents, please select individual articles from the following table.
Auto-drying product, ready to use
For drying vehicles after washing without leaving a trace
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Dispersant effect on water
- Creates a uniform film of water that dries evenly
Simple to use
- Use with our dose measurement system with its calibrated nozzle dilution adjustment system
Leaves no streaks
- No manual intervention necessary after drying
No blower required
Can be used after washing vehicles by hand or with a high-pressure washer
Use as supplied with the self-drying product application system
Dilute to between 1.70% and 3.20%; best results are achieved at around 2%
Apply the self-drying product evenly over wet vehicle bodywork that has just been washed and rinsed thoroughly, then allow to dry
Drying quality can vary depending on weather conditions. Adapt the dilution accordingly
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!