Plastic double cartridge gun for 38 ml and 50 ml double cartridges
For detailed information, other images and documents, please select individual articles from the following table.
Plastic double cartridge gun for 38 ml and 50 ml double cartridges
With mixing ratios 1:1, 4:1 and 10:1
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Ergonomically shaped handle fits optimally and securely in the hand and allows the adhesive to be pressed out easily
- Accurate and consistent dosage
- With integrated pressure relief
- Made of impact-resistant plastic
Application area
A constant dosage of two-component FLM 50 liquid metal, ESK-50, Replast and Klebfix 2C is ensured with the manual dosing gun. The two components are pressed out of the cartridge in the desired ratio. Due to its easy operation, the dosing gun is very user friendly and suitable for industrial use. It is supplied with the 1:1, 4:1 and 10:1 mixing adapter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!