Concealed slide full-extension slide Dynapro with integrated soft-close system
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Concealed slide full-extension slide Dynapro with integrated soft-close system
Dynapro Soft-close can also be equipped with Tipmatic functionality
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Synchronised full-extension slide
- Load capacity up to 70 kg
- For wooden drawers and Vionaro V8 and V13 drawer frame systems
Optional Tipmatic unit
- Mechanical opening system for handle-free fronts
- Tool-free assembly of the Tipmatic unit for Tipmatic Soft-close function
- One unit for all nominal lengths and weight classes
- 3-stage adjustment of ejection force
- Large trigger range through synchronisation rod
Notice
Tipmatic unit suitable from NL 270 mm
Sustainable packaging for packaging unit PU 15/20. A box with 15/20 left-hand slides and a box with 15/20 right-hand slides are delivered as a set.
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!