Welcome to Würth Slowakia For trade customers only
EPDM sealing tape adhesive
EPDM sealing tape adhesive - 1
EPDM sealing tape adhesive - 2
EPDM sealing tape adhesive - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EPDM sealing tape adhesive

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes

See product details

Available in 1 version
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
Excellent material compatibility


Low-solvent formula means it can be used on virtually all common building surfaces, e.g. also on Styrodur.



Highly elastic


When used with the elastic EPDM films, building movements are optimally compensated.



Good adhesive properties


Even adheres to slightly damp (but not wet) surfaces.



Excellent stability


Compound does not run off masonry.



Acid, isocyanate and silicone-free



Odourless

Notice
  • Store the original container tightly sealed in a dry place at temperatures between +5°C and +25°C without exposure to direct sunlight.

  • EPDM sealing tape adhesive, Flexband adhesive and Flexband adhesive Plus must not come into contact in wet conditions.

  • Do not use EPDM sealing tape adhesive on surfaces which have been pretreated with Butyl and Bitumen Primer (item no. 0982 875/876).

  • We recommend performing preliminary tests on bitumen strips due to the large number of different systems.
Application area
Bag with practical surface nozzle