Welcome to Würth Slowakia For trade customers only
EPDM sealing tape, internal
EPDM sealing tape, internal - 1
EPDM sealing tape, internal - 2
EPDM sealing tape, internal - 3
EPDM sealing tape, internal - 4

For detailed information, other images and documents, please select individual articles from the following table.

EPDM sealing tape, internal

Air and water-impermeable sealing tape that blocks vapour diffusion

See product details

Available in 5 versions
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
Blocks water and vapour diffusion


Protects from moisture penetration from indoors into the masonry and thus prevents the risk of moisture-related structural damage.



Very high flexibility and resistance:
  • Thanks to its high-quality and flexible material, the EPDM film remains permanently sealed and compensates particularly well for component movements

  • Its high UV and weathering resistance make the EPDM film ideally suited for permanently secure sealing

  • Reliable installation is also achieved on slightly uneven construction surfaces, when combined with EPDM sealing tape adhesive

  • Good compatibility with bitumen


Secure installation on uneven surfaces

With SMP EDDN tape adhesive/EPDM sealing tape adhesive, the tape can also be installed over uneven surfaces.



Good compatibility with bitumen materials
Notice

Not suitable for sealing elements against pressurised water. The tape cannot be plastered.

Application area