Welcome to Würth Slowakia For trade customers only
Adhesive sealing tape EURASOL® Quick
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 1
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 2
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 3
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 4
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 5
Adhesive sealing tape EURASOL<SUP>®</SUP> Quick - 6

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive sealing tape EURASOL® Quick

Very strong adhesive tape without release paper for fast application, for airtight and windproof bonding indoors and outdoors

See product details

Available in 1 version
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
Specially coated adhesive tape without separating paper


  • Saves time, as the separating paper does not need to be pulled off and the paper cannot be torn

  • Saves waste on the construction site, improves sustainability and relieves the environment


Extremely high resistance to UV and weathering


  • Maximum protection in rain and wind, especially for outdoor adhesive bonds

  • Permanently protects against building damage and energy loss in insulation


Particularly strong and high-quality adhesive


  • Extremely strong adhesion on a range of surfaces

  • Maximum safety with blower door tests

  • Safe bonding even at low temperatures down to -10°C

  • Can be torn off by hand


Solvent-free

Proof of Performance

EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

Notice

Eurasol Quick is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend the use of these WÜTOP films.

Application area