For detailed information, other images and documents, please select individual articles from the following table.
Nail sealing tape Butyl EURASOL®
Tested, double-sided sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Permanently elastic
Butyl is excellent at evening out small uneven areas on the surface.
Both sides are highly adhesive
Good adhesion on underlay membranes and wood.
Very good material compatibility
Quick to apply thanks to protruding release paper (lifts up with finger)
Excellent water and weathering resistance
EURASOL nail sealing tape is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK. We therefore recommend using these underlay membranes.
When fastening the securing battens on the rafters, nails or screws penetrate the underlay membrane or roof protective film. These points can lead to water entry with construction damage in case of rain. EURASOL butyl nail sealing tape seals reliably here, thereby protecting against damage and meeting the requirements of the ZVDH guideline. Also suitable for overlapping and connection bonded connections.
Apply EURASOL butyl nail sealing tape either on the underside of the securing battens or on the outside of the underlay membrane parallel to the rafter. Please note that the application surface must be dry and free of grease, dust and chips. The counter batten is then secured to the rafter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!