Eccentric fitting 22
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
- High degree of stability, as the connection bolt is inserted through the connector, guaranteeing the best possible thread surface so you can apply a
- high tightening force
- Eccentric fitting drill hole: ∅ 22 mm
- Central front drill hole: ∅ 8 mm
- Eccentric fitting galvanised in die-cast zinc with size 6 hexagon socket
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!