Electronic solder no. 10
		
	The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
- S-Sn60Pb40 in accordance with DIN EN ISO 9453
 - Flux compliant with DIN EN 29454-1/1.1.3.B
 - Processing temperature: 240-260°C
 - Melting range: 183-190°C
 - Flux residues do not have a corrosive action
 - Low soldering temperature due to fast-flowing flux
 - Halogen-free active soft soldering wire
 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!