HPT HSCo-PM end mill DIN 844K, short, centre-cutting
For detailed information, other images and documents, please select individual articles from the following table.
HPT HSCo-PM end mill DIN 844K, short, centre-cutting
Made from powder metallurgical material for use in extreme machining conditions and/or for a long tool life. Wide range of applications on medium to high-strength materials (approx. 900-1400 N/mm²), e.g. case-hardened, heat-treated steels, tool steel alloys, hardened, non-ferrous metals, highly heat-resistant materials as well as cast iron and cast iron alloys.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!