Welcome to Würth Slowakia For trade customers only
Expander with shortening hook

For detailed information, other images and documents, please select individual articles from the following table.

Expander with shortening hook

Red expander cord with one plastic hook and one steel hook. Can be shortened to required length using shortening hook. Maximum: 800 mm.
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
Self-tightening


When under strain, the shortened expander cord tightens itself



Withstands up to 200 N



Easily adjustable


The cord can be quickly and easily adjusted to the required length



Easy to return to original length


  • Polypropylene cord

  • Inner material made from natural rubber

  • Metal hook breaking load: 200 N

  • Plastic hook breaking load: 500 N