Extension test leads
For detailed information, other images and documents, please select individual articles from the following table.
Extension test leads
Conforms to requirements of IEC/EN 61010-2-031
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dust-proof storage.
- With stackable 4 mm safety plug on both sides.
- Leads: double-insulated, highly-flexible silicone stranded lead, cross-section 2.5 mm².
- Length: 1.5 m.
- Rated current/voltage: 32 A/1000 V CAT III.
- Supply scope: one red and one black test lead.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!