Welcome to Würth Slowakia For trade customers only
Window construction repair screw, raised countersunk head FBS
Window construction repair screw, raised countersunk head FBS - 1
Window construction repair screw, raised countersunk head FBS - 2
Window construction repair screw, raised countersunk head FBS - 3
Window construction repair screw, raised countersunk head FBS - 4
Window construction repair screw, raised countersunk head FBS - 5

For detailed information, other images and documents, please select individual articles from the following table.

Window construction repair screw, raised countersunk head FBS

Steel, galvanised, blue coated, PH drive

See product details

Available in 2 versions
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
  • Special thread with needle tip

  • Head diameter 7.0 mm

  • Due to the 4.8-mm diameter, suitable for repair work with torn-out screws (diameter 3.9–4.2 mm)
Notice

Please also note the information on the overview page.