Welcome to Würth Slowakia For trade customers only
Window construction screw, self-drilling, raised countersunk head, FEBOS® M steel, zinc-plated, blue passivated, PH drive
Window construction screw, self-drilling, raised countersunk head, FEBOS<SUP>® </SUP>M steel, zinc-plated, blue passivated, PH drive - 1
Window construction screw, self-drilling, raised countersunk head, FEBOS<SUP>® </SUP>M steel, zinc-plated, blue passivated, PH drive - 2
Window construction screw, self-drilling, raised countersunk head, FEBOS<SUP>® </SUP>M steel, zinc-plated, blue passivated, PH drive - 3

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw, self-drilling, raised countersunk head, FEBOS® M steel, zinc-plated, blue passivated, PH drive

For non-automatic screw connections

See product details

Available in 4 versions
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
  • Metric thread

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)

  • More load-bearing thread turns for thin iron reinforcements


The danger of forced feed with large distances between plastic and metal stiffening is minimised by the flat metric thread


If a forced feed results, the drill tip can tear off or the screw can break during processing.

Notice

Please also note the information on the overview page.