Welcome to Würth Slowakia For trade customers only
Self-drilling window construction screw FEBOS®
Self-drilling window construction screw FEBOS<SUP>®</SUP> - 1
Self-drilling window construction screw FEBOS<SUP>®</SUP> - 2

For detailed information, other images and documents, please select individual articles from the following table.

Self-drilling window construction screw FEBOS®

Steel, galvanized blue passivated, raised countersunk head, PH drive, for non-automated screw connections

See product details

Available in 5 versions
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
  • Tapping screw thread

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.