Welcome to Würth Slowakia For trade customers only
Window construction screw self-drilling raised countersunk head FEBOS®plus steel, zinc-plated, blue passivated, PH drive
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 1
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 2
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 3
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 4
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 5
Window construction screw self-drilling raised countersunk head FEBOS<SUP>®</SUP>plus steel, zinc-plated, blue passivated, PH drive - 6

For detailed information, other images and documents, please select individual articles from the following table.

Window construction screw self-drilling raised countersunk head FEBOS®plus steel, zinc-plated, blue passivated, PH drive

For use in automatic systems, roller-sorted

See product details

Available in 9 versions
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
  • Tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Notice

Please also note the information on the overview page.