FLEXEN® PUR with self-seal technology
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
Self-seal technology with adapted curling
- Guarantees long-lasting attachment of the longitudinal seam and a flawless appearance
- Even quicker and easier to lay thanks to the self-seal technology
Particularly well-suited to insulation in visible areas due to the easy-to-clean PVC Isogenopak film
Vapour-retardant properties thanks to the PVC outer surface
Rot and decay resistant
Instructions
Open the tube shell and apply it to the tube.
The protective film is removed, because of the roll inclination of the isogenopack film, the overlap lies
permanently flush on the outer skin of the tube shell and does not stand off the tube shell (= automatic closure).
Due to the roll tilt, the overlap can now
be completely glued by simply pressing on.
Open the tube shell and apply it to the tube.
The protective film is removed, because of the roll inclination of the isogenopack film, the overlap liespermanently flush on the outer skin of the tube shell and does not stand off the tube shell (= automatic closure).
Due to the roll tilt, the overlap can nowbe completely glued by simply pressing on.
Application area
For insulating:
- Cold water lines in compliance with DIN 1988
- Heating and hot water lines in compliance with the German Building Energy Act GEG 2024
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!