FLEXEN® solar fleece
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
Temperature resistant up to +220°C (briefly up to: +230°C)
UV-resistant
Continuous product
Less seams, less waste
Application area
Application area
For insulating:
- Solar collectors
- Hot water pipes
- Steam pipes
- Hot gas lines
- District heat branch lines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!