PET face guard
For detailed information, other images and documents, please select individual articles from the following table.
PET face guard
Low weight, low breathing resistance and comfortable to wear.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Single-use face guard
- One size, suitable for all head sizes between 54–64 cm
- Secured on the head with elastic band
- PET visor, 0.3 mm, mist-free on the inside
- Soft foam padding on the inside makes the shield comfortable to wear even for long periods of time
- Helps to protect the face against dirt and fluids
- Suitable for protecting the face from contamination by bodily fluids
- Space-saving flat-folding packaging
Notice
- This face guard protects against droplets and splashes from fluids. This reduces the risk of catching an infection from droplets. Its design means complete protection against viruses, bacteria or other biological agents cannot be guaranteed.
- This face guard may only be used for the duration of the current health risk.
- Can be combined with face masks.
- Remove the protective film on the outside before use.
- Discard after use. Reuse is at the discretion of the user.
- Not suitable as protection against mechanical hazards such as high-impact flying particles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!