Welcome to Würth Slowakia For trade customers only
Fast grinding polish P10 Plus
Fast grinding polish P10 Plus - 1
Fast grinding polish P10 Plus - 2

For detailed information, other images and documents, please select individual articles from the following table.

Fast grinding polish P10 Plus

Highly abrasive high-gloss polish for quickly removing surface defects in fresh repairs and fully hardened top coats

See product details

Available in 1 version
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
Innovative powdered composition made from aluminium oxide


  • Extremely high surface removal rate and unprecedented gloss level

  • Effortlessly removes sanding grooves from a grain of P1500 upwards


Thick consistency


  • Polish does not splash

  • Economical

  • Low dust formation

  • No laborious re-cleaning of adjacent areas


Can be applied manually and by machine



For conventional and scratchproof paint types



Suitable for use on used and new paint surfaces



Silicone-free

Notice

Due to its chemical composition, this polishing agent is safe when used as intended.


In order to achieve an optimum surface without micro-scratches, Fast Grinding Polish Plus must not be mixed with other polishes or solvents. Otherwise any warranty is void.


At storage temperatures preferably between 15-25°C, the original containers can be stored for 24 months. Protect containers from frost and direct sunlight during storage.

Application area