Folding rule fibreglass-reinforced
For detailed information, other images and documents, please select individual articles from the following table.
Folding rule fibreglass-reinforced
High-quality folding rule made from fibreglass-reinforced nylon for precise measurements and high load capacity
Exclusively for trade customers
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Made from high-quality nylon with fibreglass reinforcement, making it extremely resistant to cracking, scratching, bending, water and chemicals
- The numbers and scale are not rubbed off due to the deep embossing of the black graduation in 1 mm increments
- Easy handling when set to 90° thanks to locking of the spring-loaded rod joints for even tension
- Can be read from both sides thanks to a backwards-running scale
- Complies with EC accuracy class 3
Application area
The folding rule is suitable for professional applications in a range of fields, such as construction, trade, architecture or gardening and landscaping
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!