Welcome to Würth Slowakia For trade customers only
Finishing disc Useit® Superpad SG

For detailed information, other images and documents, please select individual articles from the following table.

Finishing disc Useit® Superpad SG

The finishing disc for finishing and polish sanding.

See product details

Available in 11 versions
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
The sanding dust is vacuumed away completely from the entire surface


  • No pinholing, no clogging, high sanding performance, long service life, cool sanding, uniform grinding finish, no formation of shadows on mineral materials

  • Dust- and shadow-free operation


Quicker grinding times and effective operation at a grinding performance up to six times higher compared with conventional abrasives


Time and cost savings



Can achieve very high gloss without polishing paste


Time and cost savings



Removes dust inclusions

Processing information for mineral materials (artificial stone)
High gloss in just 3 steps!
Choice of abrasiveMattSemi-glossHigh-gloss
Processing of surfaces with and
0581 203 2200581 203 2200581 203 220
Or
0581 203 400andand
0587 403 0600587 403 060
and
0587 403 150

For mirror gloss (wet sanding)
0587 403 300