MG III fire protection cement
For detailed information, other images and documents, please select individual articles from the following table.
MG III fire protection cement
Mortar belonging to mortar group III in accordance with DIN 1053-1, classified as building material A1 in accordance with DIN 4102-4
Exclusively for trade customers
Register now and access more than 125,000 products

Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Seals off fire and flue gases, reduces temperature, seals off rooms, resistant to splash water and extinguishing water jets, mechanically stable
- Ready-to-use mixture
- Firm even at higher construction heights
Suitable for
- Pumps
- Presses
- Manual installation
Notice
To insulate ducts in walls and ceilings, always use A1 or A2 mineral wool in accordance with DIN 4102
with a melting point < 1,000 °C.
Application area
For use in system [A], [B1], [F], [F2], F3, [G1], [G2], [H], [H1], [H2], [H3], [I]
- Combination partition [A]
- Cable box [B1]
- Pipe partition M, [F]
- Pipe partition M light, [F2]
- Pipe partition I plus/I iso, F3
- Pipe partition intumescent, [G1]
- Pipe partition dB, [G2]
- Pipe partition Z, [H]
- Pipe partition KL, [H1]
- Pipe partition intumescent mat plus, [H2]
- Pipe partition intumescent strip plus, [H3]
- Joint system K, [I]
- Seals wall and ceiling ducts for insulated and non-insulated non-flammable pipes.
- Can also be used to seal partitions with several ducts as there is no limit to pipe diameter or partition dimensions
- Seals wall and ceiling ducts for insulated and non-insulated plastic pipes with a diameter of < 32 mm without further measures.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!