For detailed information, other images and documents, please select individual articles from the following table.
FP mortar
Gypsum-based fire protection mortar powder, with inorganic compounds and Perlite, ideal for safe mortaring of combined penetration seal
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Seals off fire and flue gases
- Minimal levels of hazardous substances are released
- Good adhesion to many substrates: Concrete, masonry, brick, leca, gypsum plasterboard
- 1 % expansion during curing
- Mechanical loading without reinforcement
- Spacing from 0 mm
- Fire resistance rating up to EI 240
When used for fire-rated penetration seal, Würth ETA 24/0627 and the installation instructions must be followed.
For fire rated mixed penetration seals of cables, cable bundles and cable trays, combustible and non-combustible pipes in flexible partition walls, massive walls and massive floors.
Detailed information about cable configuration and the sealing thereof can be found in ETA 24/0627 and the Würth installation instructions.
1. The surfaces must be free of grease and dust. Fully moisten the surface and layers beforehand.
2. Corrosion-prone metal pipes must be pre-treated with a primer.
3. If required, create a formwork using the mineral wool board and seal smaller remaining gaps with ACR 240 acrylic.
4. First add pure water, then mortar into the mixing container. Mix thoroughly. Add approx. 2 l mortar to the 1 l of water. When stirring, always add water first and then mortar.
5. Fill/smooth mortar into the opening and fill up to the required depth. Fill all gaps fully.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!