Combination first-aid bag DIN 13164:2022
		
	For detailed information, other images and documents, please select individual articles from the following table.
Combination first-aid bag DIN 13164:2022
Space-saving vehicle combi bag with bandaging material in accordance with DIN 13164:2022 with European warning triangle
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Variants
		
Exclusively for trade customers
Register now and access more than 125,000 products
Scope of delivery:
- 2x Type I face masks DIN EN 14683
 - 1x roll of adhesive plasters DIN 13 019 - A, 5 x 2.5 cm
 - 1x plaster assortment, 14 pieces, DIN 13 019
 - 2x skin wipes
 - 1x dressing sachet DIN 13 151 - K
 - 2x dressing sachets DIN 13 151 - M
 - 1x dressing sachet DIN 13 151 - G
 - 1x bandage DIN 13 152 - A
 - 3x elasticated bandages DIN 61 631 - MB - 8 rayon/cotton 8 cm x 4 m
 - 2x elasticated bandages DIN 61 631 - MB - 6 rayon/cotton 6 cm x 4 m
 - 3x compresses 100 x 100 mm; 1 x 2 pcs; paper in accordance with DIN 58953-2
 - 1x triangular bandage DIN 13 168 - D
 - 1x pair of scissors DIN 58 279 - A 145
 - 1x gold/silver thermal blanket, 1600 x 2100 mm
 - 4x large seamless PVC vinyl gloves
 - 1x first aid brochure in 6 languages
 - 1x contents list
 
High-quality nylon bag with water-repellent coating and zip on three sides
Notice
							
						Contents in accordance with DIN 13164:2022 plus European warning triangle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!