Fixing bolt anchor W-FA/S with long U washer for timber construction
For detailed information, other images and documents, please select individual articles from the following table.
Fixing bolt anchor W-FA/S with long U washer for timber construction
Stud anchor for timber construction, for attachment in non-cracked concrete. Zinc plated steel
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Time-saving push-through installation
- Immediate load-bearing capacity — no waiting
- Torque-controlled expanding galvanised steel anchor
- Two anchorage depths — wide range of applications
Proof of Performance
- ETA-02/0001 for individual attachment, Option 7, non-cracked concrete
- Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Create the drill hole
10
Knock in anchor with mason's mallet or machine setting tool
Set anchor in place
Apply torque
Application area
- Fixing point: Normal weight concrete C20/25 to C50/60 (non-cracked concrete)
- Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, cable trays, pipes, wooden structures, beams, purlins, etc.
- The anchor can be used for anchoring predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façade, railings)
- W-FA/S may only be used in dry interior spaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!