Securing shackle FIXB 127 with pre-assembled 27 mm nail type HN 101
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
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel in conjunction with nails [G0.1-G1.4]
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!