For detailed information, other images and documents, please select individual articles from the following table.
Flange cover GPN 670
Seals openings and covers sealing strips and screw holes. Prevents being pulled off inadvertently.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Protects flanges in accordance with DIN EN 12351 against damage and contamination, closes the opening and covers sealing strips and screw holes. Suitable for PN 10 to PN 400 and DN 10 to DN 250 in accordance with DIN 2501 Part 1, American National Standard ANSI B 16.5, British Standards BS 4504 and BS 1560. Also suitable for BASF company standard 14-150.
Ribs bridge greater gaps.
Unlike most other flange covers, the visible outside of the flange cover has no recess in the centre and is therefore flat, providing a neat appearance.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!