Kinvaro T 76 flap fitting with integrated adjustable damping
For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro T 76 flap fitting with integrated adjustable damping
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- No need for furniture hinges in upper base
- Quicker to install
- Safely holds flap open in any position
- Further units can be installed above
- Front assembles easily and without tools
- Direct, three-dimensional adjustment of fronts
- Maintenance-free
Large application range for large to extra large flaps
- Flap width: 550–1200 mm
- Flap height: 400–600 mm
- Spring power suitable for a wide application area; from small, light natural wood flaps up to heavy-duty designs.
- For various flap materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames.
Exceptionally easy to open with a spring-loaded opening mechanism
- Flaps are easy to open and close
- Little effort required
Notice
Hinge weight always includes handle
Application area
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!