Kinvaro F-20 folding flap fitting with integrated adjustable damping
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
- Perfect design for kitchen, living room and office furniture
- Safely holds hatch open in any position from 45°
- Further units can be installed above
- Maintenance-free
- For hatches in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames
- Convenient opening and closing of heavy hatches owing to spring force support
- Adjustable opening limiter up to 90°
- Pre-installed Euro screws for attaching fitting to sidewall
Hatch spectrum:
- Width: 400-1200 mm
- Height: 520-900 mm
Application area
| Area of application | ||||
| Cabinet height | Steering lever | Flap weight incl. handle (kg) | ||
| Lift mechanism B | Lift mechanism C | Lift mechanism D | ||
| 520-559 | Type 2 | 4.6-13.8 | - | - |
| 560-599 | Type 3 | 4.4-12.6 | 7.0-14.7 | - |
| 600-649 | Type 4 | 4.1-12.1 | 6.8-15.8 | - |
| 650-699 | Type 5 | 3.8-11.4 | 6.7-16.9 | - |
| 700-749 | Type 6 | - | 6.5-16.4 | 10.0-18.0 |
| 750-799 | Type 7 | - | 6.0-15.6 | 8.6-19.2 |
| 800-849 | Type 7 | - | - | 7.8-18.0 |
| 850-900 | Type 7 | - | - | 6.5-16.5 |
Application area
For top cabinet with identically split fronts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!