Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Kinvaro T57 flap lift fitting with adjustable spring force from 0 to 240 N per spring
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Flexible flap weight adjustment
- Swings upwards automatically from 17°
- Variable opening angle of 75° or 90°, offering perfect access to the inside of the cabinet
- Excellent running properties due to maintenance-free plastic bearing
- Fastened with Euro collar screws in row of holes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!