For detailed information, other images and documents, please select individual articles from the following table.
Fleece sanding sleeve for expansion and inflatable rollers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Reinforced nylon sanding fleece with needled-through fabric carrier
- High tear resistance, uniform sanding pattern, waterproof and stretch-resistant
Max. rotating speed: 2800 rpm
Burnishing, matting, polishing, removing tempering colour, removing surface defects (light scratches) and smoothing surfaces.
Materials to be processed:
Stainless steel, steel, brass, copper and aluminium, wood and plastics
At high speeds a coarse grain acts like a finer grain and at low speeds a fine grain acts like a coarser one.
Use tools with a low contact pressure; high contact pressure leads to premature wearing.
With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!