Welcome to Würth Slowakia For trade customers only
Flexible hose for shower trays Polypropylene white

For detailed information, other images and documents, please select individual articles from the following table.

Flexible hose for shower trays Polypropylene white

A flexible alternative to rigid outlets
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
For complicated installation situations: flexible connection for all drain fittings on shower trays


  • The flexible hose can be easily stretched and bent - ideal for complicated installation situations and as an alternative to rigid outlets

  • Suitable for quick repairs when the appropriate spare parts are not yet available

  • The variable length bridges distances from 300 to 500 mm

  • Suitable for standard 1 1/2 inch connection and DN 40/50 outlet