For detailed information, other images and documents, please select individual articles from the following table.
Floor sealing packing CERAfix® 308
Floor sealing packing for quick and secure sealing of floor drains
Register now and access more than 125,000 products
 
					 
					Variants
Register now and access more than 125,000 products
Very versatile
For stress classes A, B0 and C
Secure sealing with consistent layer thickness
- Excellent adhesive bond
- Highly elastic
- Highly resistant to water
- Uniform layer of sealant
Temperature-resistant and resistant to ageing
Easy and quick to apply
- Ready-to-lay products, resulting in increased reliability and quicker application
- Bonding with tile adhesive in accordance with DIN 12004
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
Same material as sealing strip CERAfix 305
Can be used for water impact classes W0-I to W3-I, W1-B and W2-B according to DIN 18534 and DIN 18535 and according to Central Federation of the German Building Trade's technical information leaflet "Compound sealing".
Surface:
Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other impurities)
Application:
Sealing of floor drains in conjunction with tiles and boards. CERAfix 308 must be bonded flat with a tile adhesive in accordance with DIN EN 12004, e.g. tile adhesive PLUS CERAfix 402, tile adhesive PLUS CERAfix 403 or tile adhesive PLUS CERAfix 412.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!