For detailed information, other images and documents, please select individual articles from the following table.
Flushing kit for COOLIUS series air conditioning service units
For flushing the refrigerant circuit on vehicle air conditioning systems with refrigerants R1234yf and R134a
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy to use - quick application
- Fully automatic flushing in the circuit with liquid refrigerant in the opposite flow direction of the A/C system in the commercial vehicle
- Very high flow rate during flushing and therefore outstanding cleaning results in the A/C system
- One filter which can be easily replaced after five cycles
Flexible for a wide range of requirements
- Can be used for refrigerant R134a and new refrigerant R1234yf
- Can also be used with air conditioning service units with different threaded connections
Scope of delivery
- Flushing kit
- Adapter for various refrigerants
- Adapter for various threaded connections
- Micro filter
The air conditioning compressors cannot be flushed and must be removed!
To flush the entire vehicle air conditioning circuit, the high- and low-pressure connections of the compressor must be bridged by means of adapters.
Required accessories: Flush kit adapter sets for the respective compressor types
After the air conditioning unit has been flushed, the filter dryer and expansion valve must always be replaced.
Cleaning the air conditioning circuit
- Replacing the compressor requires the entire vehicle air conditioning system to be flushed and the oil to be replaced
- Flushing the air conditioning unit with refrigerants is necessary to remove oil and contaminants from the air conditioning system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!